
Timken Co.
28527RB
Series 28500 Single Cup; 3.937" OD x 0.7813" Wide; 0.020" Maximum Housing Fillet Radius; Straight Outside Diameter w/Snap Ring; Standard Tolerance
Item #101186648


- Series 28500 Single Cup
- 3.937" OD x 0.7813" Wide
- 0.020" Maximum Housing Fillet Radius
- Straight Outside Diameter w/Snap Ring
- Standard Tolerance
Series | 28500 |
Radial Rating | 5339.2 lbf |
Origin | Cups |
Tolerance | Standard |
Enclosure | N/A |
Cup Type | Single Cup |
O.D. | 3.937 in |
Cup Width | 0.7813 in |
Housing Fillet Radius [Max] | 0.02 in |
Cone Width | N/A |
I.D. | N/A |
O.D. Type | Straight w/ Snap Ring |
Material | Steel |
Bearing Type | Single Cup |
K Factor | 1.54836 |
Weight | 1.037 LB |
EAN or UPC | 53893231570 |
