
Timken Co.
28523
Series 28500 Single Cup; 3 5/8" OD x 0.9062" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186646


- Series 28500 Single Cup
- 3 5/8" OD x 0.9062" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
Cone Width | N/A |
Tolerance | Standard |
O.D. | 3.625 in |
Enclosure | N/A |
I.D. | N/A |
Bearing Type | Single Cup |
Cup Width | 0.9062 in |
O.D. Type | Straight |
Cup Type | Single Cup |
Housing Fillet Radius [Max] | 0.09 in |
Series | 28500 |
Material | Steel |
K Factor | 1.54836 |
Radial Rating | 5339.2 lbf |
Origin | Cups |
Weight | 0.702 LB |
EAN or UPC | 53893231525 |
