Timken Co.
28521-3
Series 28500 Single Cup; 3 5/8" OD x 0.7813" Wide; 0.030" Maximum Housing Fillet Radius; Precision Tolerance
Item #101186643
- Series 28500 Single Cup
- 3 5/8" OD x 0.7813" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Enclosure | N/A |
| Cup Type | Single Cup |
| Series | 28500 |
| O.D. Type | Straight |
| Tolerance | Precision |
| O.D. | 3.625 in |
| Cone Width | N/A |
| I.D. | N/A |
| Cup Width | 0.7813 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Material | Steel |
| Bearing Type | Single Cup |
| Weight | 0.553 LB |
| EAN or UPC | 53893231327 |
