
Timken Co.
2821
Series 2800 Single Cup; 2 7/8" OD x 11/16" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186635


- Series 2800 Single Cup
- 2 7/8" OD x 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 2800 |
K Factor | 1.587346 |
I.D. | N/A |
Radial Rating | 3948.5 lbf |
Cup Width | 11/16 in |
Housing Fillet Radius [Max] | 0.03 in |
Material | Steel |
Tolerance | Standard |
O.D. Type | Straight |
O.D. | 2.875 in |
Origin | Cups |
Bearing Type | Single Cup |
Cup Type | Single Cup |
Cone Width | N/A |
Enclosure | N/A |
Weight | 0.353 LB |
EAN or UPC | 53893121710 |
