
Timken Co.
28159
28000 Series Single Cone; 1.5740" Straight Bore; 0.8240" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186632


- 28000 Series Single Cone
- 1.5740" Straight Bore
- 0.8240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | 28000 |
Enclosure | Open |
K Factor | 1.453261 |
Cone Width | 0.824 in |
Origin | Cones |
Material | Steel |
Tolerance | Standard |
I.D. | 1.574 in |
Shaft Fillet Radius [Max] | 0.140 in |
Radial Rating | 3426.1 lbf |
Bearing Type | Single Cone |
Bore Type | Round Bore |
Cone Type | Single Cone |
O.D. | N/A |
Cup Width | N/A |
Weight | 0.543 LB |
EAN or UPC | 53893230573 |
