
Timken Co.
28156
28000 Series Single Cone; 1.5740" Straight Bore; 0.7740" Wide; 0.090" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721559


- 28000 Series Single Cone
- 1.5740" Straight Bore
- 0.7740" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 0.090 in |
Cone Width | 0.774 in |
Cone Type | Single Cone |
Tolerance | Standard |
K Factor | 1.453261 |
I.D. | 1.574 in |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Material | Steel |
Cup Width | N/A |
Series | 28000 |
O.D. | N/A |
Radial Rating | 3426.1 lbf |
Enclosure | Open |
Origin | Cones |
Weight | 0.12 LB |
EAN or UPC | 53893230122 |
