
Timken Co.
28137
28000 Series Single Cone; 1 3/8" Straight Bore; 0.8240" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721556


- 28000 Series Single Cone
- 1 3/8" Straight Bore
- 0.8240" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Cup Width | N/A |
Bearing Type | Single Cone |
Cone Width | 0.824 in |
Cone Type | Single Cone |
Material | Steel |
Origin | Cones |
Series | 28000 |
O.D. | N/A |
Enclosure | Open |
K Factor | 1.453261 |
I.D. | 1 3/8 in |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.060 in |
Radial Rating | 3426.1 lbf |
Weight | 0.695 LB |
EAN or UPC | 53893229317 |
