
Timken Co.
27881
27800 Series Single Cone; 1 1/2" Straight Bore; 0.9330" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721554


- 27800 Series Single Cone
- 1 1/2" Straight Bore
- 0.9330" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
K Factor | 1.041498 |
Series | 27800 |
Cup Width | N/A |
Origin | Cones |
Cone Width | 0.933 in |
Tolerance | Standard |
Radial Rating | 4210.1 lbf |
Bearing Type | Single Cone |
Material | Steel |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.140 in |
I.D. | 1 1/2 in |
Cone Type | Single Cone |
O.D. | N/A |
Weight | 0.76 LB |
EAN or UPC | 53893228709 |
