Timken Co.
2788-90014
Tapered Roller Bearing Set; 1 1/2" ID x 3" OD x 0.936" Wide; Class 0
Item #101186604
- Tapered Roller Bearing Set
- 1 1/2" ID x 3" OD x 0.936" Wide
- Class 0
| Cone/Cup | Cup/Cone |
| One-Row Radial Rating C90 | 4690 lbf |
| Housing Shoulder Diameter | 2.76 in |
| Series | 2700 |
| Static Load Rating [Max] | 23000 lbf |
| Cup Width | 3/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Tolerance | Class 0 (High-Precision) |
| K Factor | 1.93 |
| Assembly | TS |
| I.D. | 1 1/2 in |
| O.D. | 3 in |
| Cone Width | 1.01 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 1.177 LB |
| EAN or UPC | 53893120706 |
