Timken Co.
26877
26800 Series Single Cone; 1 7/16" Straight Bore; 1" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186539
- 26800 Series Single Cone
- 1 7/16" Straight Bore
- 1" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Width | 1 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| O.D. | N/A |
| Series | 26800 |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Radial Rating | 4915.8 lbf |
| I.D. | 1 7/16 in |
| Tolerance | Standard |
| Cup Width | N/A |
| K Factor | 1.831983 |
| Weight | 0.913 LB |
| EAN or UPC | 53893225012 |
