
Timken Co.
26274
Series 26000 Single Cup; 2.745" OD x 3/4" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721524


- Series 26000 Single Cup
- 2.745" OD x 3/4" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Type | Single Cup |
Radial Rating | 3171.1 lbf |
K Factor | 1.621968 |
Material | Steel |
O.D. | 2.745 in |
Housing Fillet Radius [Max] | 0.06 in |
Bearing Type | Single Cup |
Cone Width | N/A |
Enclosure | N/A |
O.D. Type | Straight |
I.D. | N/A |
Origin | Cups |
Series | 26000 |
Cup Width | 0.75 in |
Tolerance | Standard |
Weight | 0.34 LB |
EAN or UPC | 53893222202 |
