
Timken Co.
26112
26000 Series Single Cone; 1 1/8" Straight Bore; 0.7450" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186517


- 26000 Series Single Cone
- 1 1/8" Straight Bore
- 0.7450" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 0.745 in |
Shaft Fillet Radius [Max] | 0.060 in |
Series | 26000 |
Radial Rating | 3171.1 lbf |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Cup Width | N/A |
Material | Steel |
I.D. | 1 1/8 in |
O.D. | N/A |
Tolerance | Standard |
K Factor | 1.621968 |
Enclosure | Open |
Origin | Cones |
Bore Type | Round Bore |
Weight | 0.541 LB |
EAN or UPC | 53893221434 |
