
Timken Co.
25584A
25500 Series Single Cone; 1.7712" Straight Bore; 1" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186499


- 25500 Series Single Cone
- 1.7712" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Bearing Type | Single Cone |
Enclosure | Open |
I.D. | 1.7712 in |
O.D. | N/A |
K Factor | 1.744459 |
Material | Steel |
Series | 25500 |
Cone Type | Single Cone |
Cup Width | N/A |
Radial Rating | 4884.1 lbf |
Bore Type | Round Bore |
Cone Width | 1 in |
Shaft Fillet Radius [Max] | 0.140 in |
Tolerance | Standard |
Weight | 0.754 LB |
EAN or UPC | 53893216119 |
