Timken Co.
25577
25500 Series Single Cone; 1.6880" Straight Bore; 1" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721507
- 25500 Series Single Cone
- 1.6880" Straight Bore
- 1" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| O.D. | N/A |
| Radial Rating | 4884.1 lbf |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.744459 |
| Cup Width | N/A |
| Tolerance | Standard |
| Series | 25500 |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Cone Width | 1 in |
| Enclosure | Open |
| I.D. | 1.688 in |
| Weight | 0.83 LB |
| EAN or UPC | 53893214917 |
