
Timken Co.
25547RB
Series 25500 Single Cup; 3.937" OD x 13/16" Wide; 0.020" Maximum Housing Fillet Radius; Straight Outside Diameter w/Snap Ring; Standard Tolerance
Item #101186478


- Series 25500 Single Cup
- 3.937" OD x 13/16" Wide
- 0.020" Maximum Housing Fillet Radius
- Straight Outside Diameter w/Snap Ring
- Standard Tolerance
O.D. Type | Straight w/ Snap Ring |
Material | Steel |
K Factor | 1.744459 |
Radial Rating | 4884.1 lbf |
I.D. | N/A |
O.D. | 3.937 in |
Cup Width | 13/16 in |
Series | 25500 |
Housing Fillet Radius [Max] | 0.02 in |
Tolerance | Standard |
Origin | Cups |
Cup Type | Single Cup |
Bearing Type | Single Cup |
Enclosure | N/A |
Cone Width | N/A |
Weight | 1.444 LB |
EAN or UPC | 53893214399 |
