Timken Co.
24721
Series 24700 Single Cup; 3" OD x 13/16" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721493
- Series 24700 Single Cup
- 3" OD x 13/16" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3 in |
| K Factor | 1.487831 |
| Cup Type | Single Cup |
| Material | Steel |
| Radial Rating | 4076.4 lbf |
| Tolerance | Standard |
| Origin | Cups |
| Cone Width | N/A |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.09 in |
| O.D. Type | Straight |
| I.D. | N/A |
| Cup Width | 13/16 in |
| Bearing Type | Single Cup |
| Series | 24700 |
| Weight | 0.41 LB |
| EAN or UPC | 53893209081 |
