
Timken Co.
24261
Series 24000 Single Cup; 2.615" OD x 5/8" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186434


- Series 24000 Single Cup
- 2.615" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Cone Width | N/A |
Enclosure | N/A |
Cup Type | Single Cup |
Bearing Type | Single Cup |
Radial Rating | 3014.7 lbf |
Origin | Cups |
K Factor | 1.7209 |
Cup Width | 5/8 in |
I.D. | N/A |
O.D. Type | Straight |
O.D. | 2.615 in |
Material | Steel |
Housing Fillet Radius [Max] | 0.06 in |
Series | 24000 |
Tolerance | Standard |
Weight | 0.305 LB |
EAN or UPC | 53893208077 |
