
Timken Co.
24118
24000 Series Single Cone; 1 3/16" Straight Bore; 0.7470" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186428


- 24000 Series Single Cone
- 1 3/16" Straight Bore
- 0.7470" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 0.747 in |
Origin | Cones |
Cup Width | N/A |
Bore Type | Round Bore |
Cone Type | Single Cone |
O.D. | N/A |
Material | Steel |
I.D. | 1 3/16 in |
Radial Rating | 3014.7 lbf |
Tolerance | Standard |
Series | 24000 |
Enclosure | Open |
Bearing Type | Single Cone |
K Factor | 1.7209 |
Shaft Fillet Radius [Max] | 0.060 in |
Weight | 0.421 LB |
EAN or UPC | 53893207957 |
