
Timken Co.
23685
23600 Series Single Cone; 1 1/4" Straight Bore; 1 1/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186420


- 23600 Series Single Cone
- 1 1/4" Straight Bore
- 1 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Radial Rating | 4826.8 lbf |
Cone Width | 1 1/16 in |
Enclosure | Open |
O.D. | N/A |
Origin | Cones |
Cup Width | N/A |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
I.D. | 1 1/4 in |
Material | Steel |
Series | 23600 |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Tolerance | Standard |
K Factor | 1.581381 |
Weight | 0.799 LB |
EAN or UPC | 53893207384 |
