
Timken Co.
23491
23400 Series Single Cone; 1 1/4" Straight Bore; 1 1/16" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186417


- 23400 Series Single Cone
- 1 1/4" Straight Bore
- 1 1/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Tolerance | Standard |
Radial Rating | 4355.1 lbf |
Cone Width | 1 1/16 in |
I.D. | 1 1/4 in |
Shaft Fillet Radius [Max] | 0.060 in |
Origin | Cones |
Material | Steel |
Series | 23400 |
Enclosure | Open |
Bore Type | Round Bore |
Cup Width | N/A |
K Factor | 1.66239 |
Weight | 0.649 LB |
EAN or UPC | 53893207049 |
