
Timken Co.
23420
Series 23400 Single Cup; 2 11/16" OD x 7/8" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186412


- Series 23400 Single Cup
- 2 11/16" OD x 7/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
I.D. | N/A |
Origin | Cups |
O.D. | 2.6875 in |
O.D. Type | Straight |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.06 in |
K Factor | 1.66239 |
Cone Width | N/A |
Series | 23400 |
Bearing Type | Single Cup |
Cup Width | 0.875 in |
Radial Rating | 4355.1 lbf |
Material | Steel |
Cup Type | Single Cup |
Enclosure | N/A |
Weight | 0.38 LB |
EAN or UPC | 53893206554 |
