
Timken Co.
23100-2
Tapered Roller Bearing; 1 in Inside Diameter; 0.845 in Cone Width
Item #113108059


- Tapered Roller Bearing
- 1 in Inside Diameter
- 0.845 in Cone Width
O.D. | 4 in |
Inch/Metric | Inch |
Cup Width | 1 1/16 in |
Rows of Balls | Single |
Bearing Type | Flanged Cup |
Tolerance | Class 2 (Standard) |
Weight | 0.48 LB |
EAN or UPC | 53893206066 |
