
Timken Co.
22780
22700 Series Single Cone; 1 11/16" Straight Bore; 1 1/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186395


- 22700 Series Single Cone
- 1 11/16" Straight Bore
- 1 1/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Series | 22700 |
Tolerance | Standard |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
I.D. | 1 11/16 in |
Cone Type | Single Cone |
Bore Type | Round Bore |
Cup Width | N/A |
Cone Width | 1 1/16 in |
Bearing Type | Single Cone |
K Factor | 1.453261 |
Material | Steel |
Enclosure | Open |
Radial Rating | 5014.1 lbf |
Weight | 0.895 LB |
EAN or UPC | 53893205700 |
