
Timken Co.
22720
Series 22700 Single Cup; 3 1/4" OD x 13/16" Wide; 0.130" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186392


- Series 22700 Single Cup
- 3 1/4" OD x 13/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
Material | Steel |
Cup Width | 13/16 in |
Housing Fillet Radius [Max] | 0.13 in |
O.D. Type | Straight |
O.D. | 3.25 in |
I.D. | N/A |
Bearing Type | Single Cup |
Cup Type | Single Cup |
Origin | Cups |
Cone Width | N/A |
Radial Rating | 5014.1 lbf |
Tolerance | Standard |
K Factor | 1.453261 |
Series | 22700 |
Enclosure | N/A |
Weight | 0.508 LB |
EAN or UPC | 53893205540 |
