Timken Co.
219117
Series 219000 Single Cup; 11 3/4" OD x 2 1/2" Wide; 1/4" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186372
- Series 219000 Single Cup
- 11 3/4" OD x 2 1/2" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cup Type | Single Cup |
| O.D. | 11.75 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Series | 219000 |
| K Factor | 1.546458 |
| Radial Rating | 52984.6 lbf |
| Enclosure | N/A |
| Origin | Cups |
| Cup Width | 2 1/2 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| Weight | 16.51 LB |
| EAN or UPC | 53893513393 |
