
Timken Co.
21311KEJW33C3
Radial Bearing; 55 mm ID x 120 mm OD x 29 mm Wide; Tapered Bore; C3 - Greater Than Normal Clearance; Steel Cage
Item #101756735


- Radial Bearing
- 55 mm ID x 120 mm OD x 29 mm Wide
- Tapered Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
applications
- Pulp and paper mills
- Construction and mining equipment
- Metal mills
I.D. | 55 mm |
Bore Type | Tapered Bore |
Dynamic Load Rating | 33700 lbf |
O.D. | 120 mm |
Fillet Radius | 0.08 in |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
Shaft Fillet Radius [Max] | 0.080 in |
Limiting Speed - Oil | 3600 rpm |
Bearing Type | Radial Bearing |
Enclosure | Unsealed |
Static Load Rating [Max] | 38400 lbf |
Origin | Spherical Radial |
Ring Modification | None |
Cage Material | Steel |
Radial Internal Clearance | C3 |
Limiting Speed - Grease | 2500 rpm |
Housing Fillet Radius [Max] | 0.08 in |
Weight | 3.34 LB |
EAN or UPC | 87796151505 |
