
Timken Co.
21213
Series 21000 Single Cup; 2 1/8" OD x 5/8" Wide; 0.020" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186370


- Series 21000 Single Cup
- 2 1/8" OD x 5/8" Wide
- 0.020" Maximum Housing Fillet Radius
- Standard Tolerance
O.D. | 2.125 in |
Cone Width | N/A |
K Factor | 0.9885495 |
I.D. | N/A |
Material | Steel |
O.D. Type | Straight |
Housing Fillet Radius [Max] | 0.02 in |
Cup Type | Single Cup |
Enclosure | N/A |
Origin | Cups |
Tolerance | Standard |
Bearing Type | Single Cup |
Series | 21000 |
Radial Rating | 2507.2 lbf |
Cup Width | 5/8 in |
Weight | 0.23 LB |
EAN or UPC | 53893203508 |
