- Tapered Roller Bearing Set
- 3/4" ID x 2 1/8" OD x 7/8" Wide
- Class 2 (Standard)
| Housing Fillet Radius [Max] | 0.09 in |
| O.D. | 2.125 in |
| K Factor | 0.99 |
| I.D. | 3/4 in |
| Cone Width | 0.8598 in |
| Static Load Rating [Max] | 9560 lbf |
| Series | 21000 |
| Assembly | TS |
| Tolerance | Class 2 (Standard) |
| Housing Shoulder Diameter | 1.97 in |
| One-Row Radial Rating C90 | 2510 lbf |
| Cone/Cup | Cup/Cone |
| Cup Width | 5/8 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 0.541 LB |
| EAN or UPC | 53893202990 |

