Timken Co.
1929
Series 1900 Single Cup; 2 3/8" OD x 0.5937" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186342
- Series 1900 Single Cup
- 2 3/8" OD x 0.5937" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 2.375 in |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Cup Type | Single Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Series | 1900 |
| Radial Rating | 2609.3 lbf |
| Bearing Type | Single Cup |
| K Factor | 1.769865 |
| Cup Width | 0.5937 in |
| Material | Steel |
| Cone Width | N/A |
| Enclosure | N/A |
| Weight | 0.256 LB |
| EAN or UPC | 53893106397 |
