Timken Co.
19150-3
19000 Series Single Cone; 1 1/2" Straight Bore; 0.6500" Wide; 0.060" Maximum Shaft Fillet Radius; Precision Grade
Item #101186327
- 19000 Series Single Cone
- 1 1/2" Straight Bore
- 0.6500" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
| I.D. | 1 1/2 in |
| Tolerance | Precision |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cup Width | N/A |
| Cone Width | 0.65 in |
| Bearing Type | Single Cone |
| Series | 19000 |
| Cone Type | Single Cone |
| O.D. | N/A |
| Material | Steel |
| Enclosure | Open |
| Bore Type | Round Bore |
| Origin | Cones |
| Weight | 0.362 LB |
| EAN or UPC | 53893199382 |
