
Timken Co.
18724
Series 18700 Single Cup; 3 1/2" OD x 0.5313" Wide; 0.050" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186303


- Series 18700 Single Cup
- 3 1/2" OD x 0.5313" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Width | 0.5313 in |
O.D. Type | Straight |
Cone Width | N/A |
Series | 18700 |
Cup Type | Single Cup |
I.D. | N/A |
O.D. | 3.5 in |
Radial Rating | 2949.9 lbf |
Tolerance | Standard |
Housing Fillet Radius [Max] | 0.05 in |
K Factor | 1.439849 |
Bearing Type | Single Cup |
Material | Steel |
Enclosure | N/A |
Origin | Cups |
Weight | 0.44 LB |
EAN or UPC | 53893197951 |
