Timken Co.
17830
Series 17800 Single Cup; 3 1/8" OD x 5/8" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721411
- Series 17800 Single Cup
- 3 1/8" OD x 5/8" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| O.D. | 3.125 in |
| K Factor | 1.598393 |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Origin | Cups |
| Enclosure | N/A |
| O.D. Type | Straight |
| Radial Rating | 3720.2 lbf |
| Series | 17800 |
| Cone Width | N/A |
| Cup Width | 5/8 in |
| I.D. | N/A |
| Weight | 0.34 LB |
| EAN or UPC | 53893194578 |
