
Timken Co.
1730
Series 1700 Single Cup; 2 1/8" OD x 5/8" Wide; 0.030" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186249


- Series 1700 Single Cup
- 2 1/8" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 1700 |
O.D. | 2.125 in |
Material | Steel |
Cup Width | 0.625 in |
Origin | Cups |
Cup Type | Single Cup |
Tolerance | Standard |
Enclosure | N/A |
I.D. | N/A |
Radial Rating | 2450.6 lbf |
Housing Fillet Radius [Max] | 0.03 in |
O.D. Type | Straight |
Cone Width | N/A |
Bearing Type | Single Cup |
K Factor | 1.899814 |
Weight | 0.166 LB |
EAN or UPC | 53893104836 |
