
Timken Co.
1680
1600 Series Single Cone; 1 5/16" Straight Bore; 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186217


- 1600 Series Single Cone
- 1 5/16" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Origin | Cones |
Series | 1600 |
Cone Width | 13/16 in |
Radial Rating | 2834.7 lbf |
Cone Type | Single Cone |
Tolerance | Standard |
K Factor | 1.573492 |
Bore Type | Round Bore |
I.D. | 1 5/16 in |
Enclosure | Open |
Material | Steel |
Bearing Type | Single Cone |
O.D. | N/A |
Shaft Fillet Radius [Max] | 0.140 in |
Weight | 0.405 LB |
EAN or UPC | 53893104485 |
