
Timken Co.
16143
16000 Series Single Cone; 1 7/16" Straight Bore; 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186200


- 16000 Series Single Cone
- 1 7/16" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Material | Steel |
Bearing Type | Single Cone |
K Factor | 1.453261 |
Origin | Cones |
Cup Width | N/A |
Bore Type | Round Bore |
Shaft Fillet Radius [Max] | 0.140 in |
Radial Rating | 3055.4 lbf |
Enclosure | Open |
O.D. | N/A |
Tolerance | Standard |
Series | 16000 |
Cone Type | Single Cone |
Cone Width | 13/16 in |
I.D. | 1 7/16 in |
Weight | 0.492 LB |
EAN or UPC | 53893190792 |
