
Timken Co.
16137
16000 Series Single Cone; 1 3/8" Straight Bore; 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186199


- 16000 Series Single Cone
- 1 3/8" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Enclosure | Open |
I.D. | 1 3/8 in |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
Origin | Cones |
Tolerance | Standard |
Series | 16000 |
K Factor | 1.453261 |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Cone Width | 13/16 in |
Radial Rating | 3055.4 lbf |
Bore Type | Round Bore |
O.D. | N/A |
Cup Width | N/A |
Weight | 0.519 LB |
EAN or UPC | 53893190679 |
