
Timken Co.
15579X
15500 Series Single Cone; 1.0231" Straight Bore; 11/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance; w/Keyway Slot
Item #101193749


- 15500 Series Single Cone
- 1.0231" Straight Bore
- 11/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | 15500 |
Bearing Type | Single Cone |
Cone Type | Single Cone |
I.D. | 1.0231 in |
Shaft Fillet Radius [Max] | 0.140 in |
Enclosure | Open |
Origin | Cones |
Radial Rating | 2482.1 lbf |
Bore Type | Round Bore w/ Keyway |
Cone Width | 11/16 in |
O.D. | N/A |
Cup Width | N/A |
K Factor | 1.686677 |
Material | Steel |
Tolerance | Standard |
Weight | 0.33 LB |
EAN or UPC | 53893189789 |
