Timken Co.
15119
15000 Series Single Cone; 1.1895" Straight Bore; 13/16" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721381
- 15000 Series Single Cone
- 1.1895" Straight Bore
- 13/16" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Radial Rating | 2726.1 lbf |
| K Factor | 1.666757 |
| Cone Width | 13/16 in |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 1.1895 in |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 15000 |
| O.D. | N/A |
| Tolerance | Standard |
| Origin | Cones |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Weight | 0.38 LB |
| EAN or UPC | 53893187068 |
