
Timken Co.
15100S
15000 Series Single Cone; 1" Straight Bore; 13/16" Wide; 0.050" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186151


- 15000 Series Single Cone
- 1" Straight Bore
- 13/16" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
Cone Width | 13/16 in |
Cone Type | Single Cone |
K Factor | 1.666757 |
Radial Rating | 2726.1 lbf |
I.D. | 1 in |
O.D. | N/A |
Cup Width | N/A |
Bearing Type | Single Cone |
Origin | Cones |
Enclosure | Open |
Bore Type | Round Bore |
Series | 15000 |
Material | Steel |
Shaft Fillet Radius [Max] | 0.050 in |
Tolerance | Standard |
Weight | 0.491 LB |
EAN or UPC | 53893185361 |
