
Timken Co.
14585
14500 Series Single Cone; 1 3/8" Straight Bore; 13/16" Wide; 0.140" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186148


- 14500 Series Single Cone
- 1 3/8" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Bearing Type | Single Cone |
Material | Steel |
Shaft Fillet Radius [Max] | 0.140 in |
Series | 14500 |
K Factor | 1.655882 |
Tolerance | Standard |
I.D. | 1 3/8 in |
Origin | Cones |
Bore Type | Round Bore |
Radial Rating | 3196.4 lbf |
O.D. | N/A |
Cup Width | N/A |
Cone Width | 0.8125 in |
Enclosure | Open |
Cone Type | Single Cone |
Weight | 0.44 LB |
EAN or UPC | 53893184524 |
