
Timken Co.
14299
Series 14000 Single Cup; 3 1/16" OD x 5/8" Wide; 0.050" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186145


- Series 14000 Single Cup
- 3 1/16" OD x 5/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 14000 |
I.D. | N/A |
Material | Steel |
Housing Fillet Radius [Max] | 0.05 in |
Cup Width | 0.625 in |
O.D. Type | Straight |
Cone Width | N/A |
Origin | Cups |
O.D. | 3.0625 in |
Tolerance | Standard |
Cup Type | Single Cup |
Bearing Type | Single Cup |
Enclosure | N/A |
Radial Rating | 2946.8 lbf |
K Factor | 1.529536 |
Weight | 0.571 LB |
EAN or UPC | 53893184203 |
