
Timken Co.
14282
Series 14000 Single Cup; 2.834" OD x 0.5918" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186143


- Series 14000 Single Cup
- 2.834" OD x 0.5918" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Origin | Cups |
K Factor | 1.529536 |
Housing Fillet Radius [Max] | 0.06 in |
Cup Type | Single Cup |
Cone Width | N/A |
O.D. | 2.834 in |
Bearing Type | Single Cup |
I.D. | N/A |
Enclosure | N/A |
Radial Rating | 2946.8 lbf |
Series | 14000 |
Tolerance | Standard |
O.D. Type | Straight |
Cup Width | 0.5918 in |
Material | Steel |
Weight | 0.429 LB |
EAN or UPC | 53893184050 |
