
Timken Co.
14277
Series 14000 Single Cup; 2.717" OD x 0.7250" Wide; 0.090" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721366


- Series 14000 Single Cup
- 2.717" OD x 0.7250" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
Series | 14000 |
Cup Type | Single Cup |
Origin | Cups |
O.D. | 2.717 in |
Enclosure | N/A |
Housing Fillet Radius [Max] | 0.09 in |
O.D. Type | Straight |
I.D. | N/A |
Cup Width | 0.725 in |
Tolerance | Standard |
Bearing Type | Single Cup |
Material | Steel |
Radial Rating | 2946.8 lbf |
Cone Width | N/A |
K Factor | 1.529536 |
Weight | 0.39 LB |
EAN or UPC | 53893184012 |
