
Timken Co.
14273
Series 14000 Single Cup; 2.717" OD x 0.6675" Wide; N/A Maximum Housing Fillet Radius; Standard Tolerance
Item #100721360


- Series 14000 Single Cup
- 2.717" OD x 0.6675" Wide
- N/A Maximum Housing Fillet Radius
- Standard Tolerance
Enclosure | N/A |
O.D. | 2.717 in |
Bearing Type | Single Cup |
I.D. | N/A |
Tolerance | Standard |
Radial Rating | 2946.8 lbf |
K Factor | 1.529536 |
Cup Width | 0.6675 in |
Origin | Cups |
Material | Steel |
O.D. Type | Straight |
Cone Width | N/A |
Cup Type | Single Cup |
Series | 14000 |
Weight | 0.27 LB |
EAN or UPC | 53893183510 |
