
Timken Co.
14116
14000 Series Single Cone; 1.1900" Straight Bore; 0.7710" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721346


- 14000 Series Single Cone
- 1.1900" Straight Bore
- 0.7710" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | 14000 |
Material | Steel |
I.D. | 1.19 in |
Cup Width | N/A |
K Factor | 1.529536 |
Bearing Type | Single Cone |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.030 in |
O.D. | N/A |
Tolerance | Standard |
Bore Type | Round Bore |
Enclosure | Open |
Radial Rating | 2946.8 lbf |
Cone Width | 0.771 in |
Cone Type | Single Cone |
Weight | 0.5 LB |
EAN or UPC | 53893180823 |
