
Timken Co.
13890
13800 Series Single Cone; 1.5150" Straight Bore; 0.4690" Wide; 0.010" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186103


- 13800 Series Single Cone
- 1.5150" Straight Bore
- 0.4690" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
Cup Width | N/A |
Material | Steel |
Origin | Cones |
Series | 13800 |
Cone Width | 0.469 in |
Bore Type | Round Bore |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.010 in |
Radial Rating | 1465.2 lbf |
Enclosure | Open |
K Factor | 1.686677 |
I.D. | 1.515 in |
Tolerance | Standard |
Cone Type | Single Cone |
O.D. | N/A |
Weight | 0.233 LB |
EAN or UPC | 53893180274 |
