
Timken Co.
13678SD
13600 Series Double Cone; 1.5570" Straight Bore; 2 7/8" Wide; 0.010" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721337


- 13600 Series Double Cone
- 1.5570" Straight Bore
- 2 7/8" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
Radial Rating | 3060.2 lbf |
Material | Steel |
Bearing Type | Double Cone |
Cone Type | Double Cone |
Tolerance | Standard |
O.D. | N/A |
K Factor | 1.453261 |
Origin | Cones |
Cone Width | 2.875 in |
Series | 13600 |
I.D. | 1.557 in |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.010 in |
Cup Width | N/A |
Weight | 1.599 LB |
EAN or UPC | 53893178493 |
