
Timken Co.
13624
Series 13600 Single Cup; 2.755" OD x 0.7098" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186061


- Series 13600 Single Cup
- 2.755" OD x 0.7098" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Material | Steel |
Origin | Cups |
I.D. | N/A |
O.D. Type | Straight |
K Factor | 1.453261 |
Series | 13600 |
Cone Width | N/A |
Housing Fillet Radius [Max] | 0.06 in |
O.D. | 2.755 in |
Enclosure | N/A |
Cup Type | Single Cup |
Tolerance | Standard |
Cup Width | 0.7098 in |
Bearing Type | Single Cup |
Radial Rating | 3060.2 lbf |
Weight | 0.362 LB |
EAN or UPC | 53893178455 |
