Timken Co.
1351
1300 Series Single Cone; 3/4" Straight Bore; 0.9440" Wide; 0.110" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186053
- 1300 Series Single Cone
- 3/4" Straight Bore
- 0.9440" Wide
- 0.110" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.110 in |
| Bore Type | Round Bore |
| Series | 1300 |
| Material | Steel |
| I.D. | 3/4 in |
| Cone Width | 0.944 in |
| Cup Width | N/A |
| Radial Rating | 2582.6 lbf |
| Tolerance | Standard |
| K Factor | 2.000183 |
| Origin | Cones |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Weight | 0.369 LB |
| EAN or UPC | 53893103778 |
