
Timken Co.
1213
40 mm Shaft Diameter; 54 mm Housing Bore; 5.5 mm Width; Dual Lip w/One Spring; Internal; Shaft Seal
Item #103650472


- 40 mm Shaft Diameter
- 54 mm Housing Bore
- 5.5 mm Width
- Dual Lip w/One Spring
- Internal
Lip Material | Nitrile |
Housing Bore Dia. | 54 mm |
Surface Speed [Nom] | 3,000 ft/min |
Construction | 47 |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Min] | -40 °F |
Seal Design | Bonded Design |
Seal Application | General Purpose |
Lip Style | Internal |
Spring Material | Carbon Steel Garter |
Temperature Range [Max] | 225 °F |
Lip Type | Dual Lip w/One Spring |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Shaft Dia. | 40 mm |
Pressure | 7 psi |
Inch/Metric | Metric |
Weight | 0.048 LB |
